Take 15% off your entire order!

Offer applied at checkout

Viton O-Ring-2mm Wide 100mm ID - Pack of 2

Viton O-Ring-2mm Wide 100mm ID - Pack of 2

Item #: WBB2269891

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $4.85

Save $0.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Viton O-Ring-2mm Wide 100mm ID - Pack of 2

Viton has excellent resistance to compression set, excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAV2X100
  • PACKAGE QUANTITY2
  • MATERIALViton
  • COLOR FINISHBlack
  • DUROMETER75A
  • ID (mm)100
  • CROSS SECTION (mm)2
  • TEMPERATURE RANGE-15 to 400 (F)
  • GRADEStandard
  • HARDNESSStandard
  • INCH/METRICMetric
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Viton O-Ring-2mm Wide 103mm ID - Pack of 2

Item #: B2269818

Not Yet Rated

Usually ships in 1 to 4 days

$4.91

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Viton O-Ring-2mm Wide 100mm ID - Pack of 2

Viton O-Ring-2mm Wide 100mm ID - Pack of 2

Item #: WBB2269891

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant