take 10% off our everday low prices!

Offer applied at final checkout

Viton X-Profile O-Ring-Dash 151-Pack of 5

Viton X-Profile O-Ring-Dash 151-Pack of 5

Item #: WBB2302051

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $17.00

Save $0.51 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Viton X-Profile O-Ring-Dash 144-Pack of 5 - Pkg Qty 2

Usually ships in 1 to 4 days

Not Yet Rated

$25.50

Customers Also Viewed

Viton X-Profile O-Ring-Dash 151-Pack of 5

Chemical Resistant Viton X-Rings have an X-Shaped Profile which is designed for dynamic applications. The thin sealing lips require less force to make an effective seal while providing lower friction against moving components.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAQV70151
  • PACKAGE QUANTITY5
  • MATERIALViton
  • COLOR FINISHBlack
  • DASH SIZE151
  • DUROMETER75A
  • ID (ACTUAL)2.987"
  • ID (FRACTIONAL)3"
  • OD (ACTUAL)3.193"
  • OD (FRACTIONAL)3-3/16"
  • CROSS SECTION SHAPEX
  • CROSS SECTION (ACTUAL)0.103"
  • CROSS SECTION (FRACTIONAL)3/32"
  • TEMPERATURE RANGE-80 to 450 (F)
  • GRADEStandard
  • HARDNESSStandard
  • WEIGHT LBS1
  • INCH/METRICInch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Viton X-Profile O-Ring-Dash 151-Pack of 5

Viton X-Profile O-Ring-Dash 151-Pack of 5

Item #: WBB2302051

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top