take 10% off our everday low prices!

Offer applied at final checkout

Viton X-Profile O-Ring-Dash 245-Pack of 1 - Pkg Qty 3

Viton X-Profile O-Ring-Dash 245-Pack of 1 - Pkg Qty 3

Item #: WBB2301712

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.30 ea.

Price: $24.90 / Pkg of 3

Save $0.75 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Viton X-Profile O-Ring-Dash 245-Pack of 1

Chemical Resistant Viton X-Rings have an X-Shaped Profile which is designed for dynamic applications. The thin sealing lips require less force to make an effective seal while providing lower friction against moving components.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAQV70245
  • PACKAGE QUANTITY1
  • MATERIALViton
  • COLOR FINISHBlack
  • DASH SIZE245
  • DUROMETER75A
  • ID (ACTUAL)4.359"
  • ID (FRACTIONAL)4 3/8"
  • OD (ACTUAL)4.637"
  • OD (FRACTIONAL)4-5/8"
  • CROSS SECTION SHAPEX
  • CROSS SECTION (ACTUAL)0.139"
  • CROSS SECTION (FRACTIONAL)1/8"
  • TEMPERATURE RANGE-80 to 450 (F)
  • GRADEStandard
  • HARDNESSStandard
  • WEIGHT LBS1
  • INCH/METRICInch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Viton X-Profile O-Ring-Dash 044-Pack of 1

Item #: WBB2301712

Not Yet Rated

Usually ships in 1 to 4 days

$5.30

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Viton X-Profile O-Ring-Dash 245-Pack of 1 - Pkg Qty 3

Viton X-Profile O-Ring-Dash 245-Pack of 1 - Pkg Qty 3

Item #: WBB2301712

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top