Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Graphite Filled PTFE Spring Energized Rod Seal for 2" Rod or 2.25" Piston Bore

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Graphite Filled PTFE Spring Energized Rod Seal for 2" Rod or 2.25" Piston Bore

Item #: WBB2267050

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $72.95 ea.
5-9 $67.95 ea.
10+ $63.95 ea.
Product Information
Customer Review
Product Q&A
Graphite Filled PTFE Spring Energized Rod Seal for 2" Rod or 2.25" Piston Bore

Spring Energized Seals are made of chemical resistant high temperature PTFE that is supported with a spring to help maintain its shape and sealing force. They are used as alternatives to rotary shaft seals, rod seals, and piston seals, and provide greater sealing power in harsh environments. Graphite filled seals have greater wear resistance and strength compared to seals without a filler. Excellent wear and extrusion resistance in liquids, steam, and other severe conditions.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSASES-32
    • PACKAGE QUANTITY1
    • MATERIALGraphite Filled PTFE/301SS Spring
    • COLOR FINISHBlack
    • BORE DIAMETER2.25"
    • GROOVE WIDTH.188"
    • GROOVE DIAMETER (BORE)2.000"
    • GROOVE DIAMETER (ROD)2.25"
    • TEMPERATURE RANGE-100 to 450 (F)
    • MAX. PRESSURE, PSI1000
    • MAX. SPEED, FT./SEC.9.6
    • ROD DIAMETER2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!