Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polyurethane Loaded Lip Seal - 2-1/2" ID x 2-7/8" OD x 3/16" Height - Pack of 1 - Pkg Qty 4
See all 24 items in product family

Polyurethane Loaded Lip Seal - 2-1/2" ID x 2-7/8" OD x 3/16" Height - Pack of 1 - Pkg Qty 4

Item #: WBB2301528

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.00 each

Sold in packages of 4

Price: $24.00
Product Information
Customer Review
Product Q&A
Polyurethane Loaded Lip Seal - 2-1/2" ID x 2-7/8" OD x 3/16" Height - Pack of 1

Also known as load-lip seals, an O-ring secures the U-cups to the rod or piston for better sealing performance at lower pressures.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSAL18702500
    • PACKAGE QUANTITY1
    • MATERIALPolyurethane
    • DUROMETER92A
    • ID2-1/2"
    • OD2-7/8"
    • TEMPERATURE RANGE-65 to 200 (F)
    • HEIGHT INCHES3/16"
    • COLORBlack
    • CROSS SECTION3/16"
    • FOR USE WITHLinear Motion
    • MAX PRESSURE5000 psi
    • MAX SPEED1.6 ft/s
    • O-RING MATERIALBuna-N

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!