Take 15% off your entire order!

Offer applied at checkout

Hercules 10608 Climate Smooth Solder Paste Display Pack, Screw Cap With Brush 2 oz. - Pkg Qty 48

Hercules 10608 Climate Smooth Solder Paste Display Pack, Screw Cap With Brush 2 oz. - Pkg Qty 48

Item #: WBB1594008

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.98 ea.

Minimum Quantity: 2

Price: $143.04 / Pkg of 48

Save $7.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hercules 10608 Climate Smooth Solder Paste Display Pack, Screw Cap With Brush 2 oz.

Smooth, premium quality, petroleum-based flux. Formulated for use in extreme climate temperatures all year long. Self-cleaning; lead-free formula. Will not lose its consistency in high or low temperatures. Meets Commercial Item Description A-A-51145 (supersedes Fed. Spec O-F-506).

Product Specifications

  • SIZE2 oz
  • PACKAGE QUANTITY48
  • DESCRIPTIONClimate Smooth Solder Paste Display Pack Screw Cap With Brush
  • MANUFACTURERS PART NUMBER10608
  • BRANDHercules®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Oatey 53012 40/60 Rosin Core .063" Gauge, 1 oz. - Pkg Qty 12

Item #: B1594560

Not Yet Rated

Usually ships in 5 to 8 days

$28.08

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hercules 10608 Climate Smooth Solder Paste Display Pack, Screw Cap With Brush 2 oz. - Pkg Qty 48

Hercules 10608 Climate Smooth Solder Paste Display Pack, Screw Cap With Brush 2 oz. - Pkg Qty 48

Item #: WBB1594008

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant