Oatey 29025 Safe-Flo Silver Wire Solder .117" Gauge, 1 lb - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Oatey 29025 Safe-Flo Silver Wire Solder .117" Gauge, 1 lb - Pkg Qty 10

Item #: WBB1594717

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$22.75 each

Sold in packages of 10

Price: $227.50
Product Information
Customer Review
Product Q&A
Oatey Safe-Flo Silver Wire Solder .117" Gauge, 1 lb

Copper, bismuth, tin and silver alloy. 420°F - 460°F melting range. Meets ASTM Standard B-32 and the requirements of the Safe Water Drinking Act. Formulated for plumbing/potable water line applications.

Documents
SDS

Documents are in PDF format

Product Specifications

    • SIZE1 lb
    • DESCRIPTIONSafeFlo Silver Wire Solder
    • MANUFACTURER PART NUMBER29025
    • STEEL GAUGE.117"
    • PACKAGE QUANTITY10
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed