Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Weller

Model # :WBB3192528

MPN #: WX2023N

Weller® WX2023 Micro MS Soldering Station Set

Product Description
Weller® WX stations make the manual soldering process safer, a crucial factor in the automotive, aerospace and medical industries. This station is especially designed to meet MIL-SPEC / IPC standards to save sensitive components from electrical overstress by using Weller® RT MS soldering tips. Weller® offers a wide range of RT MS tips to solder components with the size from M to L. A safe soldering process is guaranteed by many features of the WX station like temperature and tool locking, and tool-specific temperature settings. Integrated USB ports provide the WX bench top control units with a connection to and control over soldering fume extractors, pre-heat plates and programmable logic controllers. Firmware updates and registration are quick and easy by using USB sticks. Parameters such as standby temperatures and automatic switch-off time can easily be stored in the soldering iron. Parameters only need to be stored once the MS soldering iron can then use them with any WX station.

Features:
  • For high precision micro soldering applications. Component size M to L
  • Station works as a benchtop controller to control tips, tools, fume extraction and peripheric tools
  • 2 channels for simultaneous work of 2 tools with intelligent tool detection
  • Extremely fast heat-up time: 3 sec
  • Triple awarded active tip technology are fully compliant with MIL-SPEC / IPC Standard
  • Intelligent iron with motion sensor and integrated data storage
  • Toolless tip change
  • Traceability ready
  • 2-in-1 safety rest for wet and dry tip cleaning


PRICE
$1,125.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberWX2023N
DescriptionMicro MS Soldering Station Set
BrandWeller