Model # :WBB638330
MPN #: 15-117
ComStar® 8 Oz. Perma Flux Professional Soldering Paste, Eco-Safe - Pkg Qty 24
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 16 oz |
Product Details
| Package Quantity | 24 |
| Description | Self Cleaning Solder |
Related Products
Production within the electronics, medical technology and aerospace industries is moving faster than ever before, as components have become smaller and more sensitive. With a new generation of RTWPS Pico Tips, Weller® meets these increasing demands with its Pico tweezers desoldering tips which provide an optimized heat transfer with 2 x 40W maximum power, 12V performance for very small to small components (XS to S).Lock functions make the soldering processes repeatable and transparent. Weller® offers a selection of smallest smart soldering tips for pico applications. The parallel sliding ...
5 Piece Accessory Kit includes: 1 oz. of rosin flux paste, Lead Free Solder SN99.25Cu 0-3/4 dia. 0-13/16mm (0.031") x 12.2g (0.43oz), 1 flux brush and 1 brass wire cleaner with silicone holder to ensure effective soldering joints and extend life of soldering tip Improve Solder Joints: Apply lead free and RoHS compliant rosin flux paste with flux brush to improve wetting and flow of solder for easier soldering and improved solder joints Dry Tip Cleaning: Maintain tip cleaning and effectively remove residual solder from your soldering tools without damaging your tips with Weller's Soldering ...
ComStar's Copper Lock is the revolutionary and environmentally safe method for soldering pipes designed for the US Space Program! This unique product instantly bonds copper and brass pipes/fitting without the use of heat or metal solder. Copper Lock is great for all yellow metals, copper and brass pipe and fittings, and all refrigerants and liquids. Simply apply it inside the connector and/or onto the pipe; making sure the liquid is totally around the circumference, fit in the pipe, and within 60 seconds a permanent leak-proof seal will prevail. No heat or solder is required to create a ...
Features: Adjustable wattage: 5 - 30 Variable wattage dial enables you to take on a wider range of applications Compact design: Saves space on your workbench Integrated safety rest: On-board secure safety rest holds iron when not in use, reducing the risk of injury or damage to your workspace Optimal precision and control: Ergonomic molded pencil grip provides you with comfort, precision and control Quick tip change: Easily replace worn tips or change tip applications Easy tip access: Built-in tip holder provides on-board storage and easy access to your tips during soldering On-light ...
Complex chemical compound in the form of a very fine powder. Designed to be mixed with alcohol and brushed onto the weld joint. Formulated to shield the back of the weld joint from oxygen, dissipate heat and unwanted oxides. Cleans the surface of the metal. Aids in the flow of filler metal over base metal. Forms a protective barrier to prevent re-oxidation and heat scale. Stainless Steel; Precipitation Hardening Steel; Chrome-Moly Steel; Alloy Steels w/ Nickel content