Manual Dies & Die Heads
Availability
Brand
For Use With
Material
Type
Height
Price
Related Products
General Pipe Cleaners 1/2" Copper Prep Tool The patented ratchet handle on the CopperKey lets you work in really tight places where there isn't enough swing room to spin the handle. Just two or three inches of clearance are all you need to prep tubing inside and out. That's not the only twist built into this revolutionary new work saver. The CopperKey is faster, easier, and far more thorough than abrasive cloth. It quickly cleans the outside of the tubing with its patented tungsten carbide coated staples that bite into the tube and strip to a shine in seconds. The staples are offset so ...
The Global Industrial™ Power Treading High Speed Dies are replacement parts, compatible with the Global Industrial™ Electric Pipe Threading Machines models 604050 & 604051.
Features: For cutting thin walled plastic pipes (conduit plastic pipes) and flexible hoses, also with fabric reinforcment, of plastic and rubber up to 1" (25 mm) dia.exterior dia. Not suitable for cutting cables Tool body: plastic, fibreglass-reinforced Blades: Special tool steel, oil-hardened, interchangeable
Our M18™ FORCE LOGIC™ 2" to 3" ProPEX® Expansion Tool Kit combines the M12™ and M18™ ProPEX® Expansion Tools to deliver the industry's most consistent commercial installations. The expander's powerful hydraulic system expands up to 3 in. Uponor® ProPEX®. Like its M12™ and M18™ predecessors, the cordless expansion tool features an auto-rotating head letting you expand pipes uniformly and maximize installation speed. A single trigger pull initiates the tool to rotate, expand, and reset automatically, ensuring you achieve consistency across the entire ...
The compact, convenient AutoCutPL® plastic tubing cutter is an easier way to cut plastic tubing. It makes clean, uncrushed, square cuts quickly – and with less effort! It fits in the palm of your hand. Great for easy use in tight spaces, AutoCutPL® lets you cut both PEX and CPVC-CTS plastic tubing with less than one inch of clearance! Just remove the blade guard and close the gate over the tube. Then turn AutoCutPL® in the direction of the arrows as you evenly squeeze the gate closed. Easier to use than conventional plastic tubing cutters, it cuts plastic tubing in as little as one ...