Manual Dies & Die Heads
Availability
Brand
For Use With
Length
Type
Height
Price
Related Products
4S HD PIPE CUTTER Extra long shank protects adjustments threads, while an extra-large handle is provided for quick, easy adjustment Can be converted to 3-wheel cutter by replacing rollers with cutter wheel 2A ad 4S can be ordered as 3-wheel model for use in areas where a complete turn is not possible
Models 151-156 feature a quick-acting design, I-beam construction, hardened wear surfaces and thrust bearing slide assemblies for smooth operation. All Models now include an X-CEL® Knob and X-CEL Pin for quicker cutting and wheel replacement. These cutters are available in models for plastic pipe or metallic tubing. Models 151 and 152 feature fold-away reamers. X-CEL Means Speed Many of our most popular tubing cutters now include several X-CEL to make your job quicker and easier. X-CEL Knob ' cut tubing more quickly and easily with our larger, more ergonomic designs. X-CEL Wheel Pin ' ...
The New Model RC-1625 Ratcheting Plastic Pipe and Tubing Cutter expands RIDGID's product offering for plastic pipe specific tools. The advanced blade design combined with the ratcheting mechanism, work together to reduce the amount of hand force needed to cut through hard plastic material. A quick-change blade pin enables the user to change blades in a matter of seconds without tools, saving valuable time and increasing productivity. This pin also assures that there will be no lost clips or misplaced screws during a blade change. With a 1 5/8" (42 mm) O.D. capacity, the RC-1625 easily ...
The New Model PC-1250 Plastic Pipe and Tubing Cutter expands RIDGID®'s product offering for plastic pipe specific tools. The Scissor-Style Cutter is an easy-to-use tool that can cut all types of plastic or rubber tube and pipe up to 15/8" (42mm) Outside Diameter. Features X-CEL® Blade ' Quick change, reversible blade equals two times blade life. No ratcheting or twisting required! Spring loaded handles for faster positioning Large 15/8" (42mm) O.D. Capacity Compact size for easy storage Specifications Capacity: 1/8" ' 1 5/8" Weight: 0.45.
Milwaukee® 2471-21 M12™ Cordless Lithium-Ion Copper Tubing Cutter Kit, 1/2" to 1-1/8" The industry's first cordless lithium-ion copper tubing cutter cuts up to 10X faster than conventional cutters. Engineered with plumbers, mechanical contractors and remodelers in mind, this versatile copper tubing cutter runs at 500 RPM for unmatched cutting speed. The M12TM Lithium-Ion Battery and ultra-efficient gearing allow you to make up to 200 cuts on a single charge. The patent-pending cutting mechanism automatically adjusts diameter to cut Type K, L and M copper pipes from 3/8" to 1" (OD ...