Take 15% off your entire order!

Offer applied at checkout

Hinged Pipe Cutters, RIDGID 83085

Hinged Pipe Cutters, RIDGID 83085

Item #: WBB326541

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $933.95

Clearance Price: $785.00

$130.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $785.00 or save 5% on purchase.

Quantity

Customers Also Viewed

466HWS 4-6 HINGE CUTTER
  • Designed for rapid cutting of 2" through 12" steel pipe
  • Operates where minimal cutter rotation is necessary due to lack of space
  • Equipped with 4 cutter wheels
  • Furnished with X-tra sharp wheel for up to 40% faster cutting

Product Specifications

  • CONSTRUCTIONCast Iron
  • BRANDRIDGID®
  • DESCRIPTIONHinged Pipe Cutter
  • CUT TYPEWheel Cut
  • CUTTING DIRECTIONStraight
  • MANUFACTURER LIMITED WARRANTY YEARSLifetime
  • HANDLE TYPET-Handle
  • PIPE/TUBE SIZE4" - 6"
  • NO. OF WHEELS4
  • MANUFACTURERS PART NUMBER83085
  • WEIGHT LBS.28.5
  • MECHANISMAdjustable Screw
  • PIPE/TUBE CONSTRUCTIONHeavy-Wall Steel Pipe
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Hinged Pipe Cutters, RIDGID 83080

Item #: B326539

Not Yet Rated

Ships same day.

$838.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hinged Pipe Cutters, RIDGID 83085

Hinged Pipe Cutters, RIDGID 83085

Item #: WBB326541

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant