Take 15% off your entire order!

Offer applied at checkout

Ridgid®32985 Model No. 104 Close Quarters Tubing Cutter, 3/16"-15/16" Capacity

Ridgid®32985 Model No. 104 Close Quarters Tubing Cutter, 3/16"-15/16" Capacity

Item #: WBB330110

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$16.80 up to 8% OFF

Price: $15.40

Save $0.77 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ridgid® Model No. 104 Close Quarters Tubing Cutter, 3/16"-15/16" Capacity

Specifically designed for use in restricted spaces on small diameter, hard and soft copper, aluminum, brass and plastic tubing; rollers include grooves for close-to-flare cuts. Strong, lightweight slide and wheel housing, large knurled feed screw knob gives easy control of cutting pressure for clean cuts. Models 117 and 118 include a self-feeding cutter wheel that automatically cuts after tightening the knob only once. The Model 117 a special knob for easier tightening of the feedscrew.

Product Specifications

  • BRANDRIDGID®
  • DESCRIPTIONClose Quarters Tubing Cutter
  • PACKAGE QUANTITY6
  • CUTTING CAPACITY3/16 in (Min), 15/16 in (Max)
  • CUT TYPEWheel Cut
  • SERIES104
  • APPLICATIONAluminum, Brass, Copper, Plastic
  • CUTTING DIRECTIONStraight
  • MANUFACTURER LIMITED WARRANTY YEARSLifetime
  • HANDLE TYPEScrew Knob
  • PIPE/TUBE SIZE3/16" - 15/16"
  • NO. OF WHEELS1
  • MANUFACTURERS PART NUMBER32985
  • WEIGHT LBS.0.26
  • MECHANISMAdjustable Screw
  • PIPE/TUBE CONSTRUCTIONAluminum, Brass, Copper, Plastic
  • STD. WHEELE-3469
  • APPLICATIONSAluminum, Brass, Copper, Plastic
  • INCLUDESE-3469 Wheel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ridgid® Model No. 103 Close Quarters Tubing Cutter, 1/8"-5/8" Capacity

Item #: B329677

Not Yet Rated

Ships same day.

$13.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ridgid®32985 Model No. 104 Close Quarters Tubing Cutter, 3/16"-15/16" Capacity

Ridgid®32985 Model No. 104 Close Quarters Tubing Cutter, 3/16"-15/16" Capacity

Item #: WBB330110

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant