Pipe & Tubing Cutters
Availability
Brand
Length
Height
Type
Capacity
Color
Price
Related Products
12R 3/4 HS NPT D H C F/S Ridgid 37530 Diehead, Complete 12R 3/4 HS Ridgid 37530 Specifications:• Material: H.S. For Stainless Steel • Cutting Direction: Right • Thread-TPI or Pitch: 3/4" - 18 NPT • Type: One-Size Die Head Complete
This precision tool provides smooth, uniform flares with minimum effort. The new ratcheting feed screw handle turns easily and requires less motion and effort than a standard handle. Hardened steel flaring cone, eccentrically mounted in needle bearings, produces rolling action for even metal flow, giving uniform flare walls without galling.
12R 1/8 NPT DIE HD COMP All die heads complete come with selected dies and are set at the factory
Replacement Pipe Die, Nominal Conduit/Pipe 1-1/2 In.-11-1/2 TPI, Die Material/Type Alloy Steel, For Use With RIDGID Model# 00-R, 11-R, 12-R and 0-R Ratchet Threader Die Heads, 30A and 31A 3-way Pipe Threaders, Thread Type NPT, Thread Direction Right Hand, Number of Pieces 4
Deburring Tool for plastic pipe and tubing. Made of high-grade steel with specially-designed, long-lasting cutting edges. Slip-resistant vinyl hand grip. Ideal for removing outside ridges and inside burrs on plastic pipe and tubing.