Take 15% off your entire order!

Offer applied at checkout

Ridgid® Model No. 151 Quick-Acting Tubing Cutter, 1/4" - 1-5/8" Capacity

Ridgid® Model No. 151 Quick-Acting Tubing Cutter, 1/4" - 1-5/8" Capacity

Item #: WBB327865

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$51.05 up to 8% OFF

Price: $46.95

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ridgid® Model No. 151 Quick-Acting Tubing Cutter, 1/4" - 1-5/8" Capacity

Models 151-156 feature a quick-acting design, I-beam construction, hardened wear surfaces and thrust bearing slide assemblies for smooth operation. All Models now include an X-CEL® Knob and X-CEL Pin for quicker cutting and wheel replacement. These cutters are available in models for plastic pipe or metallic tubing. Models 151 and 152 feature fold-away reamers. X-CEL Means Speed Many of our most popular tubing cutters now include several X-CEL to make your job quicker and easier. X-CEL Knob ' cut tubing more quickly and easily with our larger, more ergonomic designs. X-CEL Wheel Pin ' change your cutter wheel quickly using our new ball detent design'no tool needed'no lost clips! Spare cutter wheels included for maximum uptime.

Product Specifications

  • BRANDRIDGID®
  • DESCRIPTIONQuick-Acting Tubing Cutter
  • PACKAGE QUANTITY6
  • CUT TYPEWheel Cut
  • SERIES151
  • APPLICATIONMetallic Tubing
  • CUTTING DIRECTIONStraight
  • MANUFACTURER LIMITED WARRANTY YEARSLifetime
  • HANDLE TYPEScrew Knob
  • PIPE/TUBE SIZE1/4" - 1-5/8"
  • NO. OF WHEELS1
  • MANUFACTURERS PART NUMBER31632
  • WEIGHT LBS.0.87
  • MECHANISMAdjustable Screw
  • PIPE/TUBE CONSTRUCTIONMetallic Tubing
  • STD. WHEELE-3469
  • APPLICATIONSMetallic Tubing
  • TUBE O.D.1/4 in (Min), 1 5/8 in (Max)
  • INCLUDESE-3469 Wheel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

RIDGID® 33665 Model No. 206/226/276 Chain Assembly

Item #: B330292

Not Yet Rated

Available on or around 11/05/2020

$42.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ridgid® Model No. 151 Quick-Acting Tubing Cutter, 1/4" - 1-5/8" Capacity

Ridgid® Model No. 151 Quick-Acting Tubing Cutter, 1/4" - 1-5/8" Capacity

Item #: WBB327865

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant