Take 15% off your entire order!

Offer applied at checkout

RIDGID® Model No. 30 Tubing & Conduit Cutter, 1" - 3-1/8" Capacity

RIDGID® Model No. 30 Tubing & Conduit Cutter, 1" - 3-1/8" Capacity

Item #: WBB328865

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$104.90 up to 9% OFF

Price: $95.95

Save $4.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ridgid® Model No. 30 Tubing & Conduit Cutter, 1" - 3-1/8" Capacity

Clean, square cuts are easily made on copper, brass, aluminum and thin-wall conduit. Now includes X-CEL® Knob for quicker cutting. Nos. 10, 15 and 20 feature a convenient fold-away reamer. No. 30 is rated for larger diameter steel and stainless steel tubing. No. 65S is especially designed for stainless steel tubing. Includes six individual bearings and cutter wheel to make stainless cutting easier. X-CEL Means Speed. Many of our most popular tubing cutters now include several X-CEL to make your job quicker and easier. X-CEL Knob ' cut tubing more quickly and easily with our larger, more ergonomic designs. X-CEL Wheel Pin ' change your cutter wheel quickly using our new ball detent design'no tool needed'no lost clips! Spare cutter wheels included for maximum uptime.

Product Specifications

  • BRANDRIDGID®
  • DESCRIPTIONTubing & Conduit Cutter
  • PACKAGE QUANTITY1
  • CUTTING CAPACITY1 in (Min), 3 1/8 in (Max)
  • SERIES30
  • APPLICATIONSteel, Stainless Steel Tubing
  • MANUFACTURER LIMITED WARRANTY YEARSLifetime
  • PIPE/TUBE SIZE1" - 3-1/8"
  • WEIGHT LBS.3.42
  • MANUFACTURERS PART NUMBER32940
  • APPLICATIONSSteel, Stainless Steel Tubing
  • PIPE/TUBE CONSTRUCTIONSteel, Stainless Steel Tubing
  • STD. WHEELE-2558
  • INCLUDESE-2558 Wheel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

RIDGID® Model No. 65S Quick-Acting Tubing Cutter, Ss, 1/4" - 2-5/8" Capacity

Item #: B839939

Not Yet Rated

Available on or around 10/30/2020

$74.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID® Model No. 30 Tubing & Conduit Cutter, 1" - 3-1/8" Capacity

RIDGID® Model No. 30 Tubing & Conduit Cutter, 1" - 3-1/8" Capacity

Item #: WBB328865

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant