Wash Fountains
Most Relevant
Wash fountains provide reliable and hygienic areas for hand washing in commercial and industrial settings, including workshops, manufacturing plants, and lavatories. They are made of highly durable materials like stainless steel or porcelain, offering resistance to corrosion and wear. Wash fountains feature hands-free operation through sensor-activated faucets or foot pedals, promoting hygiene by minimizing contact.
Filters
Number of Stations
Shape
Activation
Availability
Gallons Per Minute
ADA Compliant

Circular Wash Fountains
| Compare | Image | Number of Stations | Actiation | Width | Height | Basin Depth | Material | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 8 | Foot Operated | 54 in | 45-7/8 in | 28 in | Stainless Steel | Bradley Corporation | WBB275725 | $12,944.40 | ||
![]() | 8 | Foot Operated | - | 44 in | 34 in | 304 Stainless Steel | Acorn Engineering | Ships Same Day WBB721312 | $7,849.99 | ||
![]() | 3 | Foot Operated | 36 in | 42-3/8 in | 28 in | Stainless Steel | Bradley Corporation | WBB275718 | $8,516.20 | ||
![]() | 5 | - | 36 in | 43-1/2 in | 40-1/4 in | Stainless Steel | Bradley Corporation | WBB275755 | $12,523.55 | ||
![]() | 5 | - | 36 in | 43-1/2 in | 40-1/4 in | Stainless Steel | Bradley Corporation | WBB275757 | $12,523.55 | ||
![]() | 8 | - | 54 in | 43-1/2 in | 33-1/2 in | Stainless Steel | Bradley Corporation | WBB275758 | $15,910.05 | ||
![]() | 5 | Foot Operated | 36 in | 43-1/2 in | 33-1/2 in | Stainless Steel | Bradley Corporation | WBB275754 | $12,517.05 | ||
![]() | 8 | - | 54 in | 43-1/2 in | 33-1/2 in | Stainless Steel | Bradley Corporation | WBB275760 | $15,910.05 | ||
![]() | 8 | Foot Operated | 54 in | 45-7/8 in | 28 in | Stainless Steel | Bradley Corporation | WBB275724 | $12,944.40 | ||
![]() | 8 | - | 54 in | 43-1/2 in | 40-1/4 in | Stainless Steel | Bradley Corporation | WBB275759 | $15,917.85 |
Showing 1-10 of 12 results

Semi-Circular Wash Fountains
Showing 1-10 of 18 results

Elliptical Wash Fountains














