Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strut Channels

Strut channels provide a robust framework for mounting electrical conduits, pipes, cable trays, and other components within buildings and industrial structures. They also enable easy adjustment and relocation of components without requiring extensive modifications, ensuring flexibility in system configurations. Some products include general fittings, channel nuts, trolleys, and fasteners. They are ideal for electrical installations, cable tray support, and other commercial applications.
21 Results

Strut Channel - 1-5/8" Metal Framing 10' Strut Channels

Strut Channel - 1-5/8" Metal Framing 10' Strut Channels
Strut Channel - 1-5/8" Metal Framing 10' Strut Channels feature an industrial steel construction to provide support and robust framing solutions. The strut channels come with pre-punched holes, allowing for quick and straightforward installation. The slotted strut channel design offers easy integration with various accessories, providing flexibility in creating sturdy structures.
CompareImageDescriptionBrandSizeLengthNumber of HolesPackage QuantityModel #Price
Global Industrial™ 8' Slotted Strut Channel 1-5/8 x 1-5/8 12 Gauge Pre-Galvanized Zinc Plated - Pkg Qty 4
Slotted Channel
Global Industrial
1-5/8 X 1-5/8 in
8 ft
-
4
Ships Same Day
WB713138
$33.95 ea.
Global Industrial™ 8' Slotted Strut Channel, 1-5/8x7/8, 12 GA, Pre-Galvanized Zinc Plated - Pkg Qty 4
Slotted Channel
Global Industrial
1-5/8 X 7/8 in
8 ft
-
4
Ships Same Day
WB713139
$22.00 ea.

Struts - 1-5/8" General Fittings

Struts - 1-5/8" General Fittings
Struts - 1-5/8" General Fittings ensure secure connections and versatile configurations for 1-5/8" strut channels. Strut general fittings have a durable steel build to provide stability in installation applications. The fittings are zinc-plated for corrosion resistance, making them suitable for indoor and outdoor applications. General fittings have pre-punched holes made to ASTM specifications.

Struts - 1-5/8" Strut Channel Nuts

Struts - 1-5/8" Strut Channel Nuts
Struts - 1-5/8" Strut Channel Nuts provide a secure attachment for components on 1-5/8" strut channels to ensure stability in industrial setups. Strut channel nuts are built using carbon steel for durability and feature serrated grooves for easy installation. With a spring design, strut channel nuts provide a secure grip on the channel, preventing unwanted movement.

Struts - Post Base for 1-5/8" Channel

Struts - Post Base for 1-5/8" Channel
Struts - Post Base for 1-5/8" Channel is used to create a stronger base attachment for mounting fiberglass channel, handrails and instrument stands in corrosive and harsh environments. The strut post base has a stainless steel construction to ensure long-lasting support. The post base has an adjustable design, allowing precise alignment and easy installation on different surfaces.

Struts - 1-5/8" Fasteners

Struts - 1-5/8" Fasteners
1-5/8" Strut Fasteners are crucial components that connect and stabilize struts in various structural applications. They are made from durable materials that ensure a long-lasting connection between struts, providing stability to the framework. Strut fasteners are widely used in industrial and construction settings to securely fasten components together and maintain the integrity of structures.

Struts - 1-5/8" End Caps

Struts - 1-5/8" End Caps
Struts 1-5/8" End Caps are protective components that seal and secure the open ends of 1-5/8" struts, preventing dust, debris, and moisture from damaging the structure. They are often used in industrial and commercial settings to provide stability and reliability to strut-based frameworks used in shelving units, piping systems, and electrical installations.

Threaded Rod

Threaded Rod
Threaded Rods are versatile industrial components that create reliable connections in various applications, including contracting and plumbing. The industrial threaded rod features a carbon steel build that provides strength and stability to ensure durability. The zinc plating slows corrosion rates. The threaded design fits all standard washers and NC and NF nuts and allows for easy adjustments.