Global Industrial
Model # :WB798748
Global Industrial Pipe Fitting - Medium Flange 1-1/2" Dia.
|
Questions & Answers (0)
Product Description
Global Pipe Fitting - Medium Flange 1-1/2" Diameter
Medium Flange Pipe Fitting is commonly used to mount a 1-1/2" diameter horizontal pipe to the wall. Durably constructed with galvanized iron for corrosion resistance and low long term maintenance. Pipe is joined to flange with hardened set screws for secure placement. Anchor hole is slightly larger than ½" diameter.
Medium Flange Pipe Fitting is commonly used to mount a 1-1/2" diameter horizontal pipe to the wall. Durably constructed with galvanized iron for corrosion resistance and low long term maintenance. Pipe is joined to flange with hardened set screws for secure placement. Anchor hole is slightly larger than ½" diameter.
PRICE
$9.40
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-15/16 in |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | Medium Flange |
| Pipe Outer Diameter | 1-7/8 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 798748 |
| Fitting Type | Flange |
| Brand | Global Industrial |