Global Industrial
Model # :WB713120
Global Industrial U Fitting, EG, 3 hole, 5 3/8", for 1-5/8" X 7/8" channel - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial U Fitting, EG, 3 hole, 5 3/8", for 1-5/8" X 7/8" channel - Pkg Qty 4
U Fittings are used for Unistrut® framing system installation applications. 1-5/8" fittings are constructed with an electro-galvanized zinc finish for lasting durability. Fittings are punch-press made and conform to ASTM specifications. Electro-galvanized zinc deposited on part in electroplating process. Available style is U Fitting. Hole quantity is 3. Length is 7/8". *Note: This product is in stock and ships in 2 days. Product is sold in smaller quantities than competitors and priced competitively. All of our struts and accessories conform to the ASTM standard.
U Fittings are used for Unistrut® framing system installation applications. 1-5/8" fittings are constructed with an electro-galvanized zinc finish for lasting durability. Fittings are punch-press made and conform to ASTM specifications. Electro-galvanized zinc deposited on part in electroplating process. Available style is U Fitting. Hole quantity is 3. Length is 7/8". *Note: This product is in stock and ships in 2 days. Product is sold in smaller quantities than competitors and priced competitively. All of our struts and accessories conform to the ASTM standard.
CLEARANCE PRICE
$26.80 Sold in packages of 4 / $6.70 ea
was $35.20Save $8.40 (24%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/8 in |
| Size | 1-5/8 X 7/8 in |
Product Details
| Type | "U" Shape Fitting |
| Number of Holes | 3 |
| Finish | Electro-Galvanized Zinc |
| Material | ASTM A635 |
| Package Quantity | 4 |
| Description | U Fitting |
| Color | Silver |
| Manufacturers Part Number | 713120 |
| Brand | Global Industrial |