Take 15% off your entire order!

Offer applied at checkout

Fluidmaster 501ct Chemical Resistant Toilet Tank Flapper

Fluidmaster 501ct Chemical Resistant Toilet Tank Flapper

Item #: WBB796107

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.18 up to 33% OFF

Price: $3.47

Save $0.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fluidmaster 501CT Chemical Resistant Toilet Tank Flapper

Pre-1994 full flush flapper. This long-lasting flapper is made to withstand harsh water conditions brought on by chlorine in potable water. The rigid frame ensures a consistent seal every single flush.

  • Material engineered to resist chlorine
  • Universal fit, works on most toilets
  • Rigid frame aligns, the flapper and seals the drain seat every time
  • Removable adaptor ring also allows easy attachment to flush valves with or without mounting ears
  • 5-year warranty

Product Specifications

  • BRANDFluidmaster
  • CONSTRUCTIONRubber (Chemical Resistant)
  • FOR USE WITH3.5 GPF Toilets
  • MANUFACTURERS PART NUMBER501CT
  • PACKAGE QUANTITY1
  • TYPEChemical Resistant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fluidmaster 504 Universal Chemical-Resistant Toilet Tank Flapper

Item #: B796109

Not Yet Rated

Ships same day.

$3.24

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fluidmaster 501ct Chemical Resistant Toilet Tank Flapper

Fluidmaster 501ct Chemical Resistant Toilet Tank Flapper

Item #: WBB796107

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant