Toilet Repair Parts
Related Products
ZURN Z6000 Aquaflush® Exposed Closet Flush Valve – Exposed, quiet diaphragm-type, chrome-plated, flushometer valve with a polished exterior. Complete with a chloramine resistant, dual seal diaphragm with a clog resistant by-pass. The valve is ADA compliant with a non-hold open and no leak handle feature, high back pressure vacuum breaker, one-piece hex coupling nut, adjustable tailpiece, spud coupling, and flange for top spud connection. Control stop has internal siphon-guard protection. Internalseals are made of chloramine resistant materials. Features: 0.5 GPF AquaFlush Urinal Repair ...
Manual flush valve inside plastic cover P6000-L works with AquaVantage® and AquaFlush® flush valves. Built using chemical-resistant Go Blue material improves service life and the versatile design allows for use with other flush valves. Our Toilet flusher's inside plastic cover is designed to last up to 10x longer than the competitors', reducing maintenance costs and extending their lifespan. Repair of flush valve components, rather than replacement of the entire unit, saves money and resources. Designed to fit AquaVantage® and AquaFlush® exposed manual flush valves, Zurn's inside plastic ...
Replace your existing handle-operated diaphragm flush valve with the Sensor Retrofit Kit. Its EZ Gear Technology delivers reliability, precision and efficiency to your commercial restroom. Thanks to the dual action of the ceramic disc cartridge and motor gear-driven operation, this upgraded flush valve outperforms and outlasts solenoid operated models, flush after flush. Compatible with 1.6/1.1 gaff diaphragm type water closet flush valves. It's the ideal solution for retrofit commercial restroom applications.
Manual flush valve's Handle Repair Kit P6000-MK is built using genuine Zurn flush valve parts ensure reliability. Since its manufactured using Chloramine resistant material, this toilet flusher's handle repair kit stands up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum. Repair of flush valve components, rather than replacement of the entire unit, saves money and resources. Designed to fit AquaVantage®, AquaFlush®, and Metroflush® exposed manual flush valves, Zurn's handle assembly (Part no. P6000-M-ADA) is constructed of ...
Low Consumption Closet Kit P6000-ECR-WS1 has a 1.6 GPF/6.0 LPF low water consumption kit and features Zurn's "Go Blue" material, which offers superior chemical resistance for long lasting quality and dependability. This repair kit for toilet flusher includes relief valve, disc, diaphragm and guide assembly. It is designed to be used in Zurn Aquaflush. ZURN Z6000 Aquaflush® Exposed Closet Flush Valve – Exposed, quiet diaphragm-type, chrome-plated, flushometer valve with a polished exterior. Complete with a chloramine resistant, dual seal diaphragm with a clog resistant by-pass. The valve ...