Zurn® ZER-TM Valve Head, 1.6/1.1 GPF
Write a Review
|
Questions & Answers (0)
Product Description
Replace your existing handle-operated diaphragm flush valve with the Sensor Retrofit Kit. Its EZ Gear Technology delivers reliability, precision and efficiency to your commercial restroom. Thanks to the dual action of the ceramic disc cartridge and motor gear-driven operation, this upgraded flush valve outperforms and outlasts solenoid operated models, flush after flush. Compatible with 1.6/1.1 gaff diaphragm type water closet flush valves. It's the ideal solution for retrofit commercial restroom applications.
PRICE
$445.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 4-1/2 in |
| Size | 4 x 4 x 4-1/2 |
Product Details
| Type | Valve Head |
| Package Quantity | 1 |
| Description | ZER-TM Valve Head, 1.6/1.1 GPF |
| Color | Black |
| Manufacturers Part Number | PERK6000-L-1.6/1.1 |
| For Use With | Sloan 1.6/1.1 GPF Toilet |
| Product Type | Valve Head |
| Brand | Zurn |