Take 15% off your entire order!

Offer applied at checkout

Oatey 43523 3" Or 4" PVC Long Pattern Closet Flange With Plastic Ring With Test Cap - Pkg Qty 6

Oatey 43523 3" Or 4" PVC Long Pattern Closet Flange With Plastic Ring With Test Cap - Pkg Qty 6

Item #: WBB1593821

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.50 ea.

Minimum Quantity: 5

Price: $33.00 / Pkg of 6

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oatey 43523 3" Or 4" PVC Long Pattern Closet Flange With Plastic Ring With Test Cap

Product Specifications

  • BRANDOatey
  • CONSTRUCTIONPVC
  • DESCRIPTIONLong Pattern Closet Flange W/Plastic Ring W/Test Cap
  • MANUFACTURERS PART NUMBER43523
  • PACKAGE QUANTITY6
  • SIZE3" or 4"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Oatey 31187 Urinal Wax Ring - Pkg Qty 12

Item #: B1594365

Not Yet Rated

Usually ships in 5 to 8 days

$37.08

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oatey 43523 3" Or 4" PVC Long Pattern Closet Flange With Plastic Ring With Test Cap - Pkg Qty 6

Oatey 43523 3" Or 4" PVC Long Pattern Closet Flange With Plastic Ring With Test Cap - Pkg Qty 6

Item #: WBB1593821

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant