Take 15% off your entire order!

Offer applied at checkout

Watts 0063235 2" Double Check Valve

Watts 0063235 2" Double Check Valve

Item #: WBB1815186

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $508.00

$84.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $508.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Watts 0063235 2" Double Check Valve

This 2 inch lead free double check valve assembly is designed to prevent the backflow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure in accordance with national plumbing codes and water authority requirements. Its compact modular design facilitates easy maintenance with a single access cover for in-line repairs. It is ideal for protection in continuous pressure piping applications and at cross-connections identified as non-health hazards and for contaminants at the service line entrance. This assembly consists of a lead free body construction, NPT end connections, quarter turn ball valve shutoffs, top mounted test cocks, two in-line independent positive seating check modules, captured springs, and replaceable check discs and seats.

Product Specifications

  • PSI175
  • SIZE2
  • VALVE TYPEDouble Check
  • CONNECTION TYPENPT
  • BRANDWatts
  • MANUFACTURERS PART NUMBER0063235
  • MAXIMUM TEMPERATURE180°F
  • LIMITED WARRANTY1 Year
  • CONSTRUCTIONBronze
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Watts 2" 007M1-QT Double Check Valve

Item #: B2185237

Not Yet Rated

Usually ships in 7 to 10 days

$381.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Watts 0063235 2" Double Check Valve

Watts 0063235 2" Double Check Valve

Item #: WBB1815186

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant