Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB553276

MPN #: 70004003

3" FNPT Cast Iron Foot Valve w/ Leather Flapper

Product Description
Cast iron foot valve with leather flapper. For use in irrigation , drainage, and construction projects. Valve has the leather flapper check to prevent the pump from losing its prime when shut down. Built in strainer helps keep foreign objects from entering the pump during operation. Female national pipe threads and a replaceable valve leather.

PRICE
$189.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/4 in
Height9 in
Weight8 lbs
Size3 in

Product Details

MaterialCast Iron/ Leather Flapper
Package Quantity1
DescriptionFoot Valve w/ Leather Flapper
ColorRed
Manufacturers Part Number70004003
BrandApache Hose & Belting