Take 15% off your entire order!

Offer applied at checkout

Watts 0122762 10" LF909M1 Reduced Pressure Zone Assembly

Watts 0122762 10" LF909M1 Reduced Pressure Zone Assembly

Item #: WBB2298153

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Outside Stem & Yoke Gate Valves
  • Non-Rising Stem Gate Valves

Outside Stem & Yoke Gate Valves

Price: $24,570.00

$4,095.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Watts 0122762 10" LF909M1 Reduced Pressure Zone Assembly

10" Watts 909M1 Reduced Pressure Zone Assembly with OS&Y (Outside Stem & Yoke) gate valves. Cast iron epoxy coated body. Three cover design. Check valves are self contained poppet style. Relief valve is stem style, not self contained. No special tools are required for servicing 909 Series devices

Product Specifications

  • LENGTH INCHES37
  • PSI175
  • SIZE10
  • STYLEOutside Stem & Yoke Gate Valves
  • TYPEReduced Pressure Zone Assembly
  • WEIGHT LBS2401.00
  • WIDTH INCHES97
  • DESCRIPTIONReduced Pressure Zone Assembly
  • TEMPERATURE RANGE33F-140F (0.5C-60C) Continuous
  • MANUFACTURERS PART NUMBER0122762
  • CONNECTION TYPEFlanged
  • HEIGHT INCHES43
  • BRANDWatts
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Watts 0122762 10" LF909M1 Reduced Pressure Zone Assembly

Watts 0122762 10" LF909M1 Reduced Pressure Zone Assembly

Item #: WBB2298153

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant