Take 15% off your entire order!

Offer applied at checkout

Watts 0122789 4" LF709 Double Check Valve Assembly

Watts 0122789 4" LF709 Double Check Valve Assembly

Item #: WBB2298122

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 50
  • 58

50

Price: $3,299.00

$549.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Watts 0122789 4" LF709 Double Check Valve Assembly

4" Watts 709 double check assembly with OS&Y (Outside Stem & Yoke) gate valves. Flanged inlet/outlet. Cast iron epoxy coated body. Self contained, bronze check valves. Fully testable. Lead Free Compliant.

Product Specifications

  • LENGTH INCHES27
  • PSI175
  • SIZE4"
  • TYPEDouble Check Valve Assembly
  • WEIGHT LBS502.00
  • WIDTH INCHES50
  • HEIGHT INCHES30
  • DESCRIPTIONDouble Check Valve Assembly
  • BRANDWatts
  • TEMPERATURE RANGE33F-140F (0.5C-60C) Continuous
  • MANUFACTURERS PART NUMBER122789
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Watts 0122785 2 1/2" LF709 Double Check Valve Assembly

Item #: B2298175

Not Yet Rated

Usually ships in 5 to 8 days

$2,664.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Watts 0122789 4" LF709 Double Check Valve Assembly

Watts 0122789 4" LF709 Double Check Valve Assembly

Item #: WBB2298122

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant