
Watts 0122793 10" LF709 Double Check Valve Assembly
Item #: WBB2298117
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- 43
- 59
43
Price: $13,800.00
$2,300.00/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Watts 0122793 10" LF709 Double Check Valve Assembly
10" Watts 709 double check assembly with NRS (Non-Rising Stem) gate valves. Flanged inlet/outlet. Cast iron epoxy coated body. Self contained, bronze check valves. Fully testable. Lead Free Compliant.
10" Watts 709 double check assembly with NRS (Non-Rising Stem) gate valves. Flanged inlet/outlet. Cast iron epoxy coated body. Self contained, bronze check valves. Fully testable. Lead Free Compliant.
Product Specifications
- LENGTH INCHES37
- PSI175
- SIZE10"
- TYPEDouble Check Valve Assembly
- WEIGHT LBS2259.00
- WIDTH INCHES97
- HEIGHT INCHES43
- DESCRIPTIONDouble Check Valve Assembly
- BRANDWatts
- TEMPERATURE RANGE33F-140F (0.5C-60C) Continuous
- MANUFACTURERS PART NUMBER122793
- LIMITED WARRANTY1 Year
Customer Review
Product Q & A
There are no questions for this product.

Watts 0122793 10" LF709 Double Check Valve Assembly
$13800.0
- Product Information
- Customer Review
- Product Q&A