Butterfly Valves
Connection Style
Size
Brand
Material
Height
Price
Related Products
2" T-367SS Ductile Iron Lug-Type Butterfly Valve Epoxy coated lug body allows precise positioning between flanges. Tapped lugs and supported seat permit single-flange, "dead-end" service. Extended neck will clear most piping insulation applications. Bi-directional flow. 100% Factory tested. Rigid, phenolic-backed seat allows positive, bubble-tight shutoff. Raised seat face eliminates the need for companion flange gaskets. Heavy-duty lockable ten-position handle Features: Cold Working Pressure (CWP): 200 psi Ductile iron disc BUNA Seal 316 Stainless steel disc Flange connection ...
3" T-335SS Ductile Iron Wafer Butterfly Valve, Stainless Steel Disc, 10 Position Lever Handle -EPDM Epoxy coated wafer body allows easy positioning between flanges. Extended neck will clear most piping insulation applications. Bi-directional flow. 100% factory tested. Rigid, phenolic-backed seat allows positive, bubble-tight shutoff. Raised seat face eliminates the need for companion flange gaskets . Heavy-duty lockable ten-position lever handle. Features: Cold Working Pressure (CWP): 200 psi Special order disc options: T-335SS & T-337SS: 316 Stainless steel disc Flange connection ...
8" T-365AB Ductile Iron Lug Type Butterfly Valve. Features: Aluminum Bronze Disc EPDM Seats Epoxy coated lug body allows precise positioning between flanges Tapped lugs and supported seat permit single-flange, "dead-end" service Extended neck will clear most piping insulation applications Bi directional flow 100% Factory tested Rigid, phenolic-backed seat allows positive, bubble-tight shutoff Raised seat face eliminates the need for companion flange gaskets Heavy-duty lockable ten-position handle Cold Working Pressure (CWP): 200 psi Working Steam Pressure (WSP): 125 psi Compatible ...
2-1/2" T-367DI Ductile Iron Lug-Type Butterfly Valve Epoxy coated lug body allows precise positioning between flanges. Tapped lugs and supported seat permit single-flange, "dead-end" service. Extended neck will clear most piping insulation applications. Bi-directional flow. 100% Factory tested. Rigid, phenolic-backed seat allows positive, bubble-tight shutoff. Raised seat face eliminates the need for companion flange gaskets. Heavy-duty lockable ten-position handle Features: Cold Working Pressure (CWP): 200 psi Ductile iron disc BUNA Seal Flange connection features of the valve's body ...
12" T-367SS Lug-Type, Ductile Iron Butterfly Valve Epoxy coated lug body allows precise positioning between flanges. Tapped lugs and supported seat permit single-flange, "dead-end" service. Extended neck will clear most piping insulation applications. Bi-directional flow. 100% Factory tested. Rigid, phenolic-backed seat allows positive, bubble-tight shutoff. Raised seat face eliminates the need for companion flange gaskets. Heavy-duty lockable ten-position handle Features: Cold Working Pressure (CWP): 200 psi 316 Stainless steel disc Flange connection features of the valve's body ...