Take 15% off your entire order!

Offer applied at checkout

1-1/4" 3-Way T-Port SS NPT Threaded Ball Valve With Lockable Lever Handle

1-1/4" 3-Way T-Port SS NPT Threaded Ball Valve With Lockable Lever Handle

Item #: WBB438943

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $393.95

Save $19.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1-1/4" 3-Way T-Port SS NPT Threaded Ball Valve With Lockable Lever Handle

The BI-TORQ MS-3WT-012 series 1-1/4" 3-way T-port ball valve features an ISO standard mounting pad, NPT (threaded) ends and a full port design. RTFE seats and TFE seals are compatible with a wide range of industries and media type. The valve has a temperature rating of +400°F. This version comes complete with a lockable lever handle.

Product Specifications

  • LENGTH INCHES5.24
  • PACKAGE QUANTITY1
  • STYLELockable Lever Handle
  • TYPELockable Lever Handle
  • VALVE TYPEBall
  • WIDTH INCHES2.62
  • HEIGHT INCHES3.13
  • BRANDBi-Torq
  • MANUFACTURERS PART NUMBERMS-3WT-012
  • SIZE INCHES1-1/4
  • CONSTRUCTION316 Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1-1/4" 3-Way L-Port SS NPT Threaded Ball Valve With Lockable Lever Handle

Item #: B439203

Not Yet Rated

Usually ships in 3 to 6 days

$393.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/4" 3-Way T-Port SS NPT Threaded Ball Valve With Lockable Lever Handle

1-1/4" 3-Way T-Port SS NPT Threaded Ball Valve With Lockable Lever Handle

Item #: WBB438943

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant