Take 15% off your entire order!

Offer applied at checkout

1/2" 2-Pc SS NPT Ball Valve With Manual Locking Handle

1/2" 2-Pc SS NPT Ball Valve With Manual Locking Handle

Item #: WBB439248

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $54.95

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/2" 2-Pc SS NPT Ball Valve With Manual Locking Handle

The BI-TORQ MS-2P-005 1/2" is a full port SS ball valve NPT ends. The valve has a pressure rating to 1000PSI and a temperature rating to +450°F. RTFE seats and TFE seals are compatible with a wide range of industries and media type. This version comes complete with an ISO mounting pad for actuation and a lockable lever handle.

Product Specifications

  • LENGTH INCHES2-15/16
  • PACKAGE QUANTITY1
  • VALVE TYPEBall
  • HEIGHT INCHES2
  • BRANDBi-Torq
  • MANUFACTURERS PART NUMBERMS-2P-005
  • SIZE INCHES1/2
  • CONSTRUCTIONStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3/4" 2-Pc SS NPT Ball Valve With Manual Locking Handle

Item #: B439249

Not Yet Rated

Usually ships in 3 to 6 days

$58.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2" 2-Pc SS NPT Ball Valve With Manual Locking Handle

1/2" 2-Pc SS NPT Ball Valve With Manual Locking Handle

Item #: WBB439248

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant