Take 15% off your entire order!

Offer applied at checkout

1/2" 3-Pc SS NPT Ball Valve With Manual Locking Handle

1/2" 3-Pc SS NPT Ball Valve With Manual Locking Handle

Item #: WBB439036

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $70.95

Save $3.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/2" 3-Pc SS NPT Ball Valve With Manual Locking Handle

The BI-TORQ MS-3PT-005 is a manually-operated 1/2" full port SS ball valve with NPT (threaded) ends. The valve has a pressure rating to 1000 PSI and a temperature rating to +450°F. RTFE seats and TFE seals are compatible with a wide range of industries and media type. The 3-piece design allows for easy maintenance without removing the end pieces from the pipeline. This version comes complete with a lockable lever handle.

Product Specifications

  • LENGTH INCHES2.95
  • PACKAGE QUANTITY1
  • TYPEManual Locking Handle
  • VALVE TYPEBall
  • HEIGHT INCHES1.93
  • BRANDBi-Torq
  • MANUFACTURERS PART NUMBERMS-3PT-005
  • SIZE INCHES1/2
  • CONSTRUCTIONStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1/2" 2-Pc SS NPT Ball Valve With Manual Locking Handle

Item #: B439248

Not Yet Rated

Usually ships in 3 to 6 days

$54.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2" 3-Pc SS NPT Ball Valve With Manual Locking Handle

1/2" 3-Pc SS NPT Ball Valve With Manual Locking Handle

Item #: WBB439036

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant