Take 15% off your entire order!

Offer applied at checkout

2" 3-Way L-Port SS NPT Threaded Ball Valve With Lockable Lever Handle

2" 3-Way L-Port SS NPT Threaded Ball Valve With Lockable Lever Handle

Item #: WBB439225

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $807.00

$134.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $807.00 or save 5% on purchase.

Quantity

Customers Also Viewed

2" 3-Way L-Port SS NPT Threaded Ball Valve With Lockable Lever Handle

The BI-TORQ MS-3WL-020 series 2" 3-way L-port ball valve features an ISO standard mounting pad, NPT (threaded) ends and a full port design. RTFE seats and TFE seals are compatible with a wide range of industries and media type. The valve has a temperature rating of +400°F. This version comes complete with a lockable lever handle.

Product Specifications

  • LENGTH INCHES6.54
  • PACKAGE QUANTITY1
  • STYLELockable Lever Handle
  • TYPELockable Lever Handle
  • VALVE TYPEBall
  • WIDTH INCHES2.97
  • HEIGHT INCHES4.13
  • BRANDBi-Torq
  • MANUFACTURERS PART NUMBERMS-3WL-020
  • SIZE INCHES2
  • CONSTRUCTION316 Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1-1/2" 3-Way L-Port SS NPT Threaded Ball Valve With Lockable Lever Handle

Item #: B439224

Not Yet Rated

Usually ships in 3 to 6 days

$584.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2" 3-Way L-Port SS NPT Threaded Ball Valve With Lockable Lever Handle

2" 3-Way L-Port SS NPT Threaded Ball Valve With Lockable Lever Handle

Item #: WBB439225

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant