Take 15% off your entire order!

Offer applied at checkout

4" SS Split Body ANSI 150# Flanged Ball Valve With Manual Handle

4" SS Split Body ANSI 150# Flanged Ball Valve With Manual Handle

Item #: WBB438979

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,327.00

$221.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,327.00 or save 5% on purchase.

Quantity

Customers Also Viewed

4" SS Split Body ANSI 150# Flanged Ball Valve With Manual Handle

The BI-TORQ MS-2PF-005 is a manually-operated 4" full port SS ball valve with 150# ANSI standard flanged ends. The Class 150 valve has a temperature rating from 0°F to +450°F. TFE seats and TFE seals are compatible with a wide range of industries and media type. The split body design allows for easy maintenance and repair. This version comes complete with a lockable lever handle.

Product Specifications

  • LENGTH INCHES9
  • PACKAGE QUANTITY1
  • STYLEManual Handle
  • TYPEManual Handle
  • VALVE TYPEBall
  • HEIGHT INCHES9
  • BRANDBi-Torq
  • MANUFACTURERS PART NUMBERMS-2PF-040
  • SIZE INCHES4
  • CONSTRUCTIONStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

4" 3-Pc SS Sanitary Clamp End Ball Valve With Manual Locking Handle

Item #: B439199

Not Yet Rated

Usually ships in 3 to 6 days

$1,720.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4" SS Split Body ANSI 150# Flanged Ball Valve With Manual Handle

4" SS Split Body ANSI 150# Flanged Ball Valve With Manual Handle

Item #: WBB438979

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant