Take 15% off your entire order!

Offer applied at checkout

American Valve 4001-1-1/2 Ball Valve, Flanged, 1-1/2", 316 Stainless Steel

American Valve 4001-1-1/2 Ball Valve, Flanged, 1-1/2", 316 Stainless Steel

Item #: WBB921686

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Cast Iron
  • 316 Stainless

316 Stainless

Price: $689.00

$114.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

American Valve 4001-1-1/2 Ball Valve, Flanged, 1-1/2", 316 Stainless Steel

Flanged Ball Valves Ductile Iron flanged ball valve with PTFE® fused ball The 4000 and 3700 Series feature a Tefllon® fused ball that is more durable, less susceptible to accumulating buildup and longer lasting than an ordinary unprotected ball. This adds to a long list of advantages over other types of valves. With the help of Dupont, we developed a process to impregnate PTFE® .008" into a solid metal ball. An additional .004" is added electrostatically for smoothness. Since the PTFE® becomes part of the metal, it can't flake, chip, or peel off. The corrosion and chemical resistance of PTFE® has been recognized around the world. With the introduction of this valve we present an affordable (same price as most gate valves) ball valve that will outlast any unprotected metal valve in any application. The lubricity of our PTFE® ball allows for lower torque ratings in any application, making it easier to turn and require a smaller, less expensive actuator. We offer a complete line of actuators, gear operators and operating nuts for the 4000 series. Our unique PTFE® fused ball and lower operating torques make the 4000 series an effective alternative to cast iron gates, carbon steel ball valves and plug valves. The four-bolt actuator mounting pad is ideal for applications requiring automation.

Product Specifications

  • BASE MODEL NUMBER4001
  • CONNECTIONFlanged
  • PACKAGE QUANTITY1
  • PSI150 WSP, 300 WOG
  • VALVE TYPEFlanged Ball
  • WIDTH INCHES6-1/2
  • DESCRIPTIONBall Valve
  • MANUFACTURERS PART NUMBER4001 1 1/2"
  • SIZE INCHES1-1/2
  • CONSTRUCTION316 Stainless
  • CONNECTION TYPEFlanged
  • BRANDAmerican Valve
  • FACE WIDTH INCHES5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Valve 4001-1-1/2 Ball Valve, Flanged, 1-1/2", 316 Stainless Steel

American Valve 4001-1-1/2 Ball Valve, Flanged, 1-1/2", 316 Stainless Steel

Item #: WBB921686

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant