Take 15% off your entire order!

Offer applied at checkout

American Valve G200sw-1 Ball Valve, W/Waste, Cxc, Sweat Ends, 1", Brass - Pkg Qty 12

American Valve G200sw-1 Ball Valve, W/Waste, Cxc, Sweat Ends, 1", Brass - Pkg Qty 12

Item #: WBB921660

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$23.75 ea.

Price: $285.00 / Pkg of 12

Save $14.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

American Valve G200SW-1 Ball Valve, W/Waste, CXC, Sweat Ends, 1", Brass

Ball Valve with Solder Ends

Features:
  • Full Port
  • PTFE® Seats
  • PTFE® Packing
  • Waste & Cap

Product Specifications

  • BASE MODEL NUMBERG200SW
  • CONNECTIONSweat
  • PACKAGE QUANTITY12
  • VALVE TYPEBall
  • CONNECTION TYPESolder Ends
  • DESCRIPTIONBall Valve
  • BRANDAmerican Valve
  • MANUFACTURERS PART NUMBERG200SW 1"
  • SIZE INCHES1
  • CONSTRUCTIONBrass
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

American Valve P203s-1-1/4 Ball Valve, One Piece, Viton, Socket, 1-1/4", Cpvc - Pkg Qty 10

Item #: B921749

Not Yet Rated

Usually ships in 4 to 7 days

$205.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Valve G200sw-1 Ball Valve, W/Waste, Cxc, Sweat Ends, 1", Brass - Pkg Qty 12

American Valve G200sw-1 Ball Valve, W/Waste, Cxc, Sweat Ends, 1", Brass - Pkg Qty 12

Item #: WBB921660

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant