Take 15% off your entire order!

Offer applied at checkout

American Valve P200cts-2 Ball Valve, One Piece, Epdm, Cts Ends, 2", Cpvc - Pkg Qty 24

American Valve P200cts-2 Ball Valve, One Piece, Epdm, Cts Ends, 2", Cpvc - Pkg Qty 24

Item #: WBB921719

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$21.25 ea.

Price: $510.00 / Pkg of 24

$85.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

American Valve P200CTS-2 Ball Valve, One Piece, EPDM, CTS Ends, 2", CPVC

Molded-in-Place One Piece Ball Valves

Features:
  • Low cost & convenient operation
  • Various applications: For water supply, building, housing, factory & marine water equipment, water and waste treatment, chemical plants, agriculture, irrigation, multiple industrial uses, etc
  • Severe shock, loads and stress are absorbed by the valve body, not the ball and seat, minimizing the chance of uneven wear and leakage
  • Excellent flow characteristics
  • Suitable for hot water systems (CPVC)
  • External adjustment allows compensation for seat wear

Product Specifications

  • BASE MODEL NUMBERP200CTS
  • CONNECTIONCTS
  • PACKAGE QUANTITY24
  • PSI150
  • SEATSPTFE
  • VALVE TYPEBall
  • DESCRIPTIONBall Valve
  • MANUFACTURERS PART NUMBERP200CTS 2"
  • SIZE INCHES2
  • CONSTRUCTIONCPVC
  • CONNECTION TYPECTS
  • BRANDAmerican Valve
  • SEALSEPDM
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

American Valve P200cts-1-1/2 Ball Valve, One Piece, Epdm, Cts Ends, 1-1/2", Cpvc - Pkg Qty 48

Item #: B921718

Not Yet Rated

Usually ships in 4 to 7 days

$924.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Valve P200cts-2 Ball Valve, One Piece, Epdm, Cts Ends, 2", Cpvc - Pkg Qty 24

American Valve P200cts-2 Ball Valve, One Piece, Epdm, Cts Ends, 2", Cpvc - Pkg Qty 24

Item #: WBB921719

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant