Take 15% off your entire order!

Offer applied at checkout

American Valve P200s-4 Ball Valve, One Piece, Epdm, Schedule 40, Socket, 4", Pvc - Pkg Qty 6

American Valve P200s-4 Ball Valve, One Piece, Epdm, Schedule 40, Socket, 4", Pvc - Pkg Qty 6

Item #: WBB921671

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • CPVC
  • PVC

PVC

  • SELECT
  • 1
  • 2
  • 3
  • 6

6

$48.95 ea.

Price: $293.70 / Pkg of 6

Save $14.69 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

American Valve P200S-4 Ball Valve, One Piece, EPDM, Schedule 40, Socket, 4", PVC

Molded-in-Place One Piece Ball Valves

Features:
  • Low cost & convenient operation
  • Various applications: For water supply, building, housing, factory & marine water equipment, water and waste treatment, chemical plants, agriculture, irrigation, multiple industrial uses, etc
  • Severe shock, loads and stress are absorbed by the valve body, not the ball and seat, minimizing the chance of uneven wear and leakage
  • Excellent flow characteristics
  • Suitable for hot water systems (CPVC)
  • External adjustment allows compensation for seat wear

Product Specifications

  • BASE MODEL NUMBERP200S
  • CONNECTIONSocket
  • PACKAGE QUANTITY6
  • PSI150
  • SCHEDULE40
  • SEATSEPDM
  • VALVE TYPEBall
  • DESCRIPTIONBall Valve
  • MANUFACTURERS PART NUMBERP200S 4"
  • SIZE INCHES4
  • CONSTRUCTIONPVC
  • CONNECTION TYPESocket
  • BRANDAmerican Valve
  • SEALSEPDM
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Valve P200s-4 Ball Valve, One Piece, Epdm, Schedule 40, Socket, 4", Pvc - Pkg Qty 6

American Valve P200s-4 Ball Valve, One Piece, Epdm, Schedule 40, Socket, 4", Pvc - Pkg Qty 6

Item #: WBB921671

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant