Take 15% off your entire order!

Offer applied at checkout

American Valve P200uc-2-1/2 Ball Valve, True Union, Epdm, 2-1/2", Cpvc - Pkg Qty 2

American Valve P200uc-2-1/2 Ball Valve, True Union, Epdm, 2-1/2", Cpvc - Pkg Qty 2

Item #: WBB921710

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • CPVC
  • PVC

CPVC

  • SELECT
  • 2
  • 3
  • 4

2

$83.95 ea.

Price: $167.90 / Pkg of 2

Save $8.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

American Valve P200UC-2-1/2 Ball Valve, True Union, EPDM, 2-1/2", CPVC

True Union Ball Valves

Features:
  • Two-way blocking true union valve--seals in both directions
  • Unique double union
  • Double block design permits in-line maintenance without disconnecting pipe
  • Full, unobstructed flow without any turbulence or pressure drop
  • VITON or EPDM O-Ring seals and self-lubricating PTFE seats are corrosion resistant and resistant to most chemicals
  • External adjustment allows compensation for seat wear
  • Quick and easy disassembly without the use of special tools- Handle doubles as a wrench
  • Built-in actuator mounting pad

Product Specifications

  • BASE MODEL NUMBERP200UC
  • CONNECTIONSocket
  • PACKAGE QUANTITY2
  • PSI150
  • SEATSPTFE
  • VALVE TYPEBall
  • DESCRIPTIONBall Valve
  • MANUFACTURERS PART NUMBERP200UC 2 1/2"
  • SIZE INCHES2-1/2
  • CONSTRUCTIONCPVC
  • CONNECTION TYPESocket
  • BRANDAmerican Valve
  • SEALSEPDM
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Valve P200uc-2-1/2 Ball Valve, True Union, Epdm, 2-1/2", Cpvc - Pkg Qty 2

American Valve P200uc-2-1/2 Ball Valve, True Union, Epdm, 2-1/2", Cpvc - Pkg Qty 2

Item #: WBB921710

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant