Take 15% off your entire order!

Offer applied at checkout

American Valve P203-1-1/4 Ball Valve, One Piece, Viton, Threaded, 1-1/4", Cpvc - Pkg Qty 10

American Valve P203-1-1/4 Ball Valve, One Piece, Viton, Threaded, 1-1/4", Cpvc - Pkg Qty 10

Item #: WBB921717

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$20.50 ea.

Price: $205.00 / Pkg of 10

Save $10.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

American Valve P203-1-1/4 Ball Valve, One Piece, Viton, Threaded, 1-1/4", CPVC

Molded-in-Place One Piece Ball Valves

Features:
  • Low cost & convenient operation
  • Various applications: For water supply, building, housing, factory & marine water equipment, water and waste treatment, chemical plants, agriculture, irrigation, multiple industrial uses, etc
  • Severe shock, loads and stress are absorbed by the valve body, not the ball and seat, minimizing the chance of uneven wear and leakage
  • Excellent flow characteristics
  • Suitable for hot water systems (CPVC)
  • External adjustment allows compensation for seat wear

Product Specifications

  • BASE MODEL NUMBERP203
  • CONNECTIONThreaded
  • PACKAGE QUANTITY10
  • PSI150
  • SEATSPTFE
  • VALVE TYPEBall
  • DESCRIPTIONBall Valve
  • MANUFACTURERS PART NUMBERP203 1 1/4"
  • SIZE INCHES1-1/4
  • CONSTRUCTIONCPVC
  • CONNECTION TYPEIPS
  • BRANDAmerican Valve
  • SEALSVITON
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

American Valve P203s-1-1/4 Ball Valve, One Piece, Viton, Socket, 1-1/4", Cpvc - Pkg Qty 10

Item #: B921749

Not Yet Rated

Usually ships in 4 to 7 days

$205.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Valve P203-1-1/4 Ball Valve, One Piece, Viton, Threaded, 1-1/4", Cpvc - Pkg Qty 10

American Valve P203-1-1/4 Ball Valve, One Piece, Viton, Threaded, 1-1/4", Cpvc - Pkg Qty 10

Item #: WBB921717

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant