YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

+

Gac 10" Cartridge Carbon Filters 2 3/4"Odx9 3/4"L - Pkg Qty 24

Gac 10" Cartridge Carbon Filters 2 3/4"Odx9 3/4"L - Pkg Qty 24

Item #: WBB392393

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.70 ea.

Price: $160.80 / Pkg of 24

Save $8.04 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Watts Gac 10" Cartridge Carbon Filters 2 3/4"ODx9 3/4"L

  • Water washed coconut shell activated carbon media
  • NSF listed polypropylene cartridge body
  • Working pressure of 20-125 psi
  • Temperature range of 40-100 degrees F

Product Specifications

  • BRANDWatts
  • HEIGHT INCHES9-3/4
  • COLOR FINISHOpaque
  • DESCRIPTIONGAC Cartridge Carbon Filter
  • DIAMETER INCHES2-3/4
  • TYPEGranular Activated Carbon
  • REDUCTION CLAIMSSediment
  • MICRONSVaries
  • PACKAGE QUANTITY24
  • MANUFACTURER PART NUMBERGAC10N
  • CONSTRUCTIONMedia Filled Polypropylene
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Wound Filter Cartridges 20"Lx2 1/2"Od 1 Micron - Pkg Qty 15

Item #: B392510

Not Yet Rated

Usually ships in 7 to 10 days

$94.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gac 10" Cartridge Carbon Filters 2 3/4"Odx9 3/4"L - Pkg Qty 24

Gac 10" Cartridge Carbon Filters 2 3/4"Odx9 3/4"L - Pkg Qty 24

Item #: WBB392393

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Gac 10" Cartridge Carbon Filters 2 3/4"Odx9 3/4"L - Pkg Qty 24
    Gac 10" Cartridge Carbon Filters 2 3/4"Odx9 3/4"L - Pkg Qty 24
    Gac 10" Cartridge Carbon Filters 2 3/4"Odx9 3/4"L - Pkg Qty 24
    Gac 10" Cartridge Carbon Filters 2 3/4"Odx9 3/4"L - Pkg Qty 24
    Gac 10" Cartridge Carbon Filters 2 3/4"Odx9 3/4"L - Pkg Qty 24
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant