SCILOGEX MicroPette Plus Autoclavable Pipettor, 71311105, 2-20ul
Write a Review
|
Questions & Answers (0)
Product Description
Eight variable volume MicroPette's in the range. Volume adjustment is selected by turning the thumb plunger mechanism. MicroPette's are calibrated in accordance ISO/DIS 8655. Each pipettor passes a quality control/calibration test and is supplied with a certificate. Fully autoclavable at 121°C. Lightweight and ergonomic design. Clear digital display. Integral tip ejector for access into narrow tubes. Easy to calibrate and maintain with tool supplied. Autoclavable tip-cone. Used with 'universal' pipette tips. 3 Year Limited Warranty.
PRICE
$146.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Volume | 2-20ul |
| Increments | 0.5ul 4G |
Product Details
| Type | Micropipettors (Single Channel) |
| Volume mL | 2-20UL |
| Precision | ±% 0.40/1.00/2.00 |
| Gradation | 0.5UL |
| Color | White |
| Suitable Tips | E,F,G,H,I,J,K |
| For Use With | Universal Pipette Tips |
| Accuracy | ±% 0.90/1.20/3.00 °F |
| Test Volume | 20ul/10ul/2ul |
| Graduation | 0.5ul |
| Description | MicroPette Plus Autoclavable Single Channel Variable Pipettor |
| Volume Range | 2-20UL |
| Package Quantity | 1 |
| Manufacturers Part Number | 71311105 |
| Brand | Scilogex |
Warranty
| Warranty | 3 yr |