Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3227677

MPN #: DXTB0573

DeWalt® Dual Wheel Swivel Cart, 10 Cu. Ft. Capacity, Black/Orange

Product Description
This Wheelbarrow/Tow Cart will easily help you transport plants, dirt, sand, gravel, mulch, firewood and much more. This easy to use wheelbarrow, is an excellent alternative to an ordinary wheelbarrow and if it gets loaded too heavy just simply convert it from a wheelbarrow to a tow cart in seconds and let a garden tractor do all the heavy pulling for you. This cart comes with a sturdy 45 in. L x 33 in. W x 11 in. H bed and is capable of hauling up to 800lb/10 cu ft. loads time and time again. The DeWalt® DXTB0573 cart is also equipped with 16 in. x 5 in. Pneumatic tires and a 12 in. ground clearance which gives you easy maneuverability over the roughest terrain. There is an easy-to-use foot pedal latch system to make this cart easy to dump with a 52-dump angle and a 110-swivel angle. This give you the ability to dump exactly where you want too and effectively clears the bed.

Features:
  • Folding hitch for wheel barrow use
  • Welded undercarriage with square frame tubing
  • Approximate assembly time: 15 minutes
Include:
  • (1) Cart body
  • (2) Wheels
  • (1) Undercarriage kit
  • (1) Parts bag


PRICE
$405.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length66 in
Width5 in
Height26-1/2 in
Weight Capacity800 lbs
Weight55 lbs
Wheel Diameter16 in

Product Details

Assembly RequiredYes
TypeSwivel Cart
ColorBlack/Yellow
Wheel Type(2) Pneumatic
StyleDual Wheel Swivel Cart
Capacity10 ft³
MaterialMetal/Polypropylene
Package Quantity1
Manufacturers Part NumberDXTB0573
Handle StylePull handle
BrandDeWalt

Warranty

Warranty3 yr