Banner Stakes PLUS Cart Pkg, Red Double-Sided "Danger"
Write a Review
|
Questions & Answers (0)
Product Description
Banner Stakes is an effective, reusable and portable barricade system that provides unique safety benefits. The Banner Stakes system sections off areas to reduce liability and convey warnings which eliminate confusion, increase productivity, and enhance safety. PLUS Cart Package includes 1 Cart, 5 PLUS Stanchions, 5 PLUS Bases, and 5 PLUS Banner Heads.
PRICE
$1,025.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Height | 42 in |
| Weight | 70 lbs |
| Belt Width | 2-1/2 in |
| Belt Length | 15 ft |
| Post Height | 22 - 42 in |
| Post Diameter | 2-3/8 in |
| Base Diameter | 16 in |
| Base Weight | 3.1 lbs |
Product Details
| Assembly Required | Yes |
| Belt Message | Danger |
| Wheels | Yes |
| Belt Color Family | Red |
| Manufacturers Part Number | PL4162 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Banner Stakes |
| Type | Belt Barrier Cart Package |
| Series | PLUS |
| Post Material | Plastic |
| Belt Material | Polyester |
| Number of Belts | 5 |
| Post Color Family | Red |
| Includes | 1 Cart, 5 Stanchions, 5 Retractable Belts, 5 Bases |
| Base Style | Round |
| Base Color Family | Black |
| Package Quantity | 1 |
| Base Material | Plastic |
| Attachment | Standard Receiver |
| Text Color Family | Black |
Warranty
| Warranty | 1 |
Compliance & Certifications
| Certifications | OSHA Compliant |
| ADA Compliant | No |