Lavi Industries Beltrac® Retractable Dual Belt Barrier, 40" Blk Wrinkle Post, 10' Blk/Red Belt
Write a Review
|
Questions & Answers (0)
Product Description
Beltrac® 3000 Double Line Crowd Control stanchions contain 2 parallel retractable belts totally embedded within the post. Each post contains 4 dovetail grooves and functions in the same method as our standard Beltrac® 3000 stanchions. The lower belt is 22" above the floor. This post is in compliance with ADA (Americans with Disability Act) regulations. Includes rubberized base to safeguard floors and a slow-retract belt to safeguard your customers.
PRICE
$269.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 40 in |
| Weight | 28 lbs |
| Belt Width | 2 in |
| Belt Length | 7 ft |
| Post Height | 40 in |
| Post Diameter | 2-3/4 in |
| Base Diameter | 14 in |
| Base Weight | 18 lbs |
Product Details
| Assembly Required | No |
| Belt Message | No Message |
| Wheels | No |
| Belt Color Family | Black/Red |
| Manufacturers Part Number | 50-3000DL/WB/BR |
| Indoor/Outdoor | Indoor |
| Brand | Lavi Industries |
| Type | ADA Compliant Retractable Belt Barrier |
| Series | Beltrac 3000 |
| Post Material | Aluminum |
| Belt Material | Polyester |
| Number of Belts | 2 |
| Post Color Family | Black Wrinkle |
| Base Style | Round |
| Base Color Family | Black |
| Package Quantity | 1 |
| Base Material | Steel |
| Attachment | Standard Receiver |
| Text Color Family | No Message |
Warranty
| Warranty | Post: 5, Mechanism: 3 yr |
Compliance & Certifications
| ADA Compliant | Yes |