Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Banner Stakes

Model # :WBB2094419

MPN #: PL4091

Banner Stakes PLUS Barrier Set, 22"-42", 15' Black/Yellow Diagonal Stripe Belt

Product Description
Banner Stakes is an effective, reusable and portable barricade system that provides unique safety benefits. Set includes 1 PLUS Banner Head, 1 PLUS Stanchion, 1 PLUS Base. 1 Year Limited Warranty.

Features:

  • Banner Head: 15' removable/interchangeable retractable belt
  • Belt is 2.5" wide and made of polyester woven fabric
  • Heads secure onto stanchion with push pins for added stability and security
  • Stanchion has twist-off removable spike for dual purpose use – in soft ground surfaces with spike or in Base by removing spike
  • Stanchion with telescoping stake: extends 19"– 42"
  • Stanchions available in red, orange, yellow, black
  • Low-profile Base for enhanced image (black)
  • Base can be filled up to 18 lbs. with water or 30 lbs. with sand
  • Base includes carry handle for easy portability
  • Suitable for indoor/outdoor use
  • Rust-Proof


PRICE
$189.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
189.95
Buy 5+ units
179.95Save $10.00 (5%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight7 lbs
Belt Width2-1/2 in
Belt Length15 ft
Post Height22 - 42 in
Post Diameter2-3/8 in
Base Diameter16 in
Base Weight3.1 lbs

Product Details

Assembly RequiredYes
Belt MessageNo Message
WheelsNo
Belt Color FamilyBlack/Yellow
Manufacturers Part NumberPL4091
Indoor/OutdoorIndoor/Outdoor
BrandBanner Stakes
TypeBelt Barrier Set
SeriesPLUS
Post MaterialPlastic
Belt MaterialPolyester
Number of Belts1
Post Color FamilyRed
Includes1 PLUS Stanchion, 1 PLUS Banner Head, 1 PLUS Banner Base
Base StyleRound
Base Color FamilyBlack
Package Quantity1
Base MaterialPlastic
AttachmentStandard Receiver
Text Color FamilyNo Message

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsOSHA Compliant
ADA CompliantNo