- Traceable to NIST, individually serialized
- Ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical/medical industry, dairies, breweries and distilleries.
- Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
- Tested and inspected by our USA quality teamShould you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
H-B DURAC Plus General Purpose Liquid-In-Glass Thermometer, 0 to 230F, 76mm Immersion
Write a Review
|
Questions & Answers (0)
Product Description
Mercury free, these thermometers feature blue organic liquid fill against lead-free white back glass.
PRICE
$20.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | 0/230°F |
Product Details
| Manufacturers Part Number | B60700-0700 |
| Immersion | Partial Immersion: 76Mm (3”) |
| Accuracy | ± 3 °F |
| Divisions | 2°F |
| Brand | Bel-Art |