- Traceable to NIST
- Include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
- Tested and inspected by our USA quality team
- For enhanced readability use thermometer magnifier B61400-7000Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
H-B DURAC Plus Ultra Low Liquid-In-Glass Thermometer, -100 to 50C, 76mm Immersion
Write a Review
|
Questions & Answers (0)
Product Description
Designed for ultra-low temperature use to ensure that the meniscus will be visible in the appropriate low temperature applications, these thermometers feature mercury free liquid against lead-free, white back glass.
PRICE
$26.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | -100/50°C |
Product Details
| Manufacturers Part Number | B60760-1200 |
| Immersion | Partial Immersion: 76Mm (3”) |
| Accuracy | ± 2C; ± 3C Below -50C °F |
| Divisions | 1°C |
| Brand | Bel-Art |