Features:
- Reliable and economical solution to prevent damage to goods in transit
- Acts as a visual deterrent to improper handling
- Activates at a 30° tilt
- Includes instructional companion label
This product will be restocked soon
Weights & Dimensions
| Length | 5-6/10 in |
| Width | 4-9/10 in |
| Height | 1/5 in |
| Range | 30° |
Product Details
| Type | Instructional Tilt Indicator |
| Color | Yellow |
| Series | TiltWatch° Plus |
| Indicator Type | Tilt |
| Trigger | 30° Tilt |
| Package Quantity | 50 |
| Manufacturers Part Number | STWPLUS |
| Adhesive | Self-Stick |
| Brand | Tiltwatch |